Beli puzzi 10 1 karcher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KARCHER Professional Carpet Extractors Puzzi Line PackageDeskripsi:Puzzi 10/1 with upholstery nozzle and floor nozzle is particularly suited to hygienic and effective cleaning of small to medium surfaces. With 1 bar spray pressure, the spray extraction machine ensures gentle, deep cleaning of textiled surfaces and delivers impressive results, especially when cleaning carpets and upholstery. Thanks to the narrow floor nozzle, the machine is optimally suited for use in confined spaces. The flexible suction lips allow cluttered areas to be cleaned easily. The spray extraction machine is fitted with an integrated cable hook and a holder for a handle with trigger and suction pipe.atribut:
- Dimension(mm): Flexible floor nozzle : 780x290x115, Spray-Extraction Cleaner : 690x325x440
- Air Flow (L/s): 74
- Vacuum (mbar/kPa): 220-22
- Current type (V): 220-240
- Fresh/Dirty Water Tank (L): 10/9
- Maximum Area Performance (m²/hour): 20-25
- Pump Capacity (W): 40
- Spray Pressure (bar): 1
- Spray Volume (L/minute): 1
- Turbine Capacity (W): 1250
- Goldie Three in One Carpet Extractoratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Water Sucking Motor (V/W): AC 220/110
- Power (W): 1122
- Current (A): 5.1
- Cable Length (m): 18
- Dimensions (mm): 1000x545x975
- Pressure (psi): 30
- 3A Digital Hanging Scale (Timbangan Gantung)Deskripsi:DLE adalah timbangan gantung kapasitas kecil dan menengah dengan harga ekonomis.- Tersedia fungsi power-off otomatis- Fungsi HOLD untuk menimbang barang bergerak.- Fungsi ZERO, STABLE, TARE, UNIT, LOW BATT.- Timbangan gantung ekonomis dan tahan lama.- Memiliki fungsi auto power-off.- Memiliki fungsi HOLD yang berguna saat penimbangan barang bergerak/tidak stabil; contoh: penimbangan hewan.atribut:
- Scale Display: Digital
- Power Supply: AA batteries - 2pcs
- RYU Angle Polisher (Mesin Poles)atribut:
- Disc Diameter (mm): 180
- Power (W): 1200
- No Load Speed (rpm): 660 to 3000
- Size (inch): 7
- KARCHER Professional Carpet Extractor Puzzi Lineatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- KARCHER Professional Steam Vacuum CleanersDeskripsi:The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steelatribut:
- Cable Length (m): 7.5
- Voltage (V): 220-240
- KARCHER Steam Cleaner SG 4/4atribut:
- Boiler Heating Temperature (°C): 145
- Content Set: Hose integrated head 2.5m ; Pipe 0.5m (2 pieces) ; Floor nozzle brush ; Hand brush ; Funnel ; Nozzle head (short/long) ; Nozzle set (extension nozzle/spot nozzle) ; Point brush ; Cover ; Accessory storage bag
- Dimensions (WxDxH) (mm): 320x475x275
- Discharge Pressure (MPa): 0.4/0.4 (50/60Hz)
- Power Consumption Electrical (W): 1500
- Power Cord Length (m): 3.0
- Power Supply (V): Single phase 100
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- ALKO Hand Polisheratribut:
- Base Plate Diameter (inch): 7
- Power (W): 1050
- Voltage (V): 220-240
- Speed (rpm): 1000-3000
- Size (inch): 7
- COMPACT TOOLS Electric Double Action PolisherDeskripsi:Unlike single action, it is a polisher that uses eccentric (double) movement. It is a polisher that can be used easily even by beginners because it is similar to applying by hand when applying wax or coating.atribut:
- Cable Length (m): 5
- Current (A): 4.5
- Input Power (W): 430
- Power Input (V): 100
- Innotechs Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 770
- Brush Diameter (mm): 455
- Rolling Brush Motor (V/W): 220-240/750
- Water Sucking Motor (V/W): 220-230/1000
- Brush Rotation Speed (rpm/minute): 148
- Cleaning Width (mm): 455
- Length Cable (m): 18
- Dimensions (mm): 1060x650x1025
- Cleaning Rate (m²/hour): 1660
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER HOME & GARDEN Steam Cleaner Deluxe Easyfix PremiumDeskripsi:The white Premium variant of the SC 2 Deluxe EasyFix is fitted with versatile accessories: In addition to the standard accessories, which can either be kept in an extra long bag or directly on the device, the scope of supply also includes an additional microfibre floor cloth, a power nozzle and a big round brush. With these accessories, tiles, hobs, exhaust hoods and even the smallest gaps are hygienically cleaned – removing even stubborn dirt. Thorough cleaning with the Kärcher steam cleaner removes 99.999% of coronaviruses* and 99.99% of all common household bacteria** from typical household hard surfaces. In addition, the steam cleaner provides two-step steam regulation for adapting the steam intensity to the surface and level of dirt and features an innovative illuminated LED ring on the handle for displaying the operating mode. Red means it is heating up, green indicates the device is ready to use. The EasyFix floor nozzle with flexible joint and lamella technology ensures sparkling cleaning results and excellent ergonomics. Thanks to the hook-and-loop system, the microfibre floor cloth can be quickly and easily attached and removed again without having to come into contact with dirt.atribut:
- Dimension(mm): 304x231x287
- Test Certificate: Kills up to 99.999% of coronavirusand 99.9% bacteria
- Area Performance per Tank Filling (m²): approx. 75
- Cable Length (m): 4
- Heater Output Power (W): 1500
- Heating-up Time (minute): 6.5
- Max. steam pressure (bar) : max. 3,2
- KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Deskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
Daftar Harga puzzi 10 1 karcher Terbaru October 2026
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| KARCHER Professional Carpet Extractors Puzzi Line Package | Rp18.999.900 |
| Goldie Three in One Carpet Extractor | Rp16.999.900 |
| KRISBOW Vacuum Cleaner Kering (Penyedot Debu) | Rp519.900 |
| 3A Digital Hanging Scale (Timbangan Gantung) | Rp1.199.900 |
| KARCHER Professional Carpet Extractor | Rp18.999.900 |
| RYU Angle Polisher (Mesin Poles) | Rp1.299.900 |
| KARCHER Professional Carpet Extractor Puzzi Line | Rp14.999.900 |
| KARCHER Professional Steam Vacuum Cleaners | Rp21.999.900 |
| KARCHER Steam Cleaner SG 4/4 | Rp34.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/a0P102266360-7.jpg)
/5iP105374198-1.jpg)

/P102174258-1.jpg)







/P103082677-1.jpg)
/P101542256-1.jpg)


/6pP103953241-6.jpg)
/ccP108171444-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)